Overview
Mfr description
16018XP3YAX315SMF3 160 1500 3 50 380-415
Specifications
- Motor CategoryGeneral Purpose Motor
- Motor Phase3 ph
- Motor Horsepower220 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage380/415/660-690//440/460 V
- Frame Size315S/M
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating50/60 Hz
- Duty Condition TypeExplosion Proof
- Full Load Current270.00 A
- Full Load Efficiency95.40 %
- Volts @ Frequency380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 440 V @ 60 Hz; 460 V @ 60 Hz
- Description Keyword220 hp
- Shaft Diameter85 mm
- Overall Length C Dimension45.51 in
- Service Factor1.00
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating55
- Standards MetUL, CSA, CE
- Temperature CodeT4
- Group & ClassClass I - Groups C & D, Class II - Groups F & G
- Harmonization Code8501.53.8040
- Weight2668 lbs
- Additional Details50 Hz and and 60 Hz rated (1.00 service factor), class F insulation (impregnation resin and magnet wire are class H), F3 mounted as standard, stainless steel nameplate - laser etched with high contrast background, regreasable ball bearings (frames 225 and up), gasketed conduit box, zone 1 and 2, groups IIA and IIB, class of temperature T4, suitable for WYE/delta start, design N, conductive plastic fan (frames 63 up to 315), aluminum fan (frame 355), Lip Seal on both endshields, thermistors 1 per phase.
- Manufacturer Catalog
- Mounting TypeFoot
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data