Motion
00526EP3QCT254VF1-W2

WEG ELECTRIC CORP
00526EP3QCT254VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 5 hp, 1-1/4 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 600 rpm Base, Severe Duty
MI ITEM #04863126
MFR #00526EP3QCT254VF1-W2
List Price$4,419.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00526EP3QCT254VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 5 hp, 1-1/4 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 254T Frame, TEFC Enclosure, 60 Hz, 600 rpm Base, Severe Duty
MI ITEM #04863126
MFR #00526EP3QCT254VF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,419.08/each for your price

Overview

Mfr description
00526EP3QCT254VF1-W2 5/1.25HP 1200/600 3

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/4 hp, 5 hp
  • Synchronous Rpm
    1200 rpm, 600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    254T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    600 rpm
  • Full Load Current
    7.06 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • kW
    3.7 kW
  • Full Load Amps
    2.78 A;6.94 A
  • Full Load Efficiency
    86.50 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Motor Poles
    12;6
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:1 25/5.0, F#254/6T, RPM:600/1200, 460V, TEFC
  • Assembly Box Mounting
    Left position
  • Description Keyword
    5 hp / 1-1/4 hp
  • Overall Length C Dimension
    23.21 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6209
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    286.25 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    22.2 ft-lbs
  • Hp
    5 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00526EP3QCT254VF1-W2
  • Additional Details
    Severe Duty;High Efficiency;Cooling Tower;Double Impregnation Polyester;Ral 5009 222E;1/2 Key Balancing;V'Ring Seal
  • Mounting Type
    Foot
  • Torque
    11.2 lbs/ft
  • Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text