Motion
00589EP3PCT215V2F1-W

WEG ELECTRIC CORP
00589EP3PCT215V2F1-W

Chiller/Cooling Tower Motor (Multi Speed) - 5 hp, 1-1/4 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 215T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863129
MFR #00589EP3PCT215V2F1-W
List Price$4,123.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00589EP3PCT215V2F1-W

Chiller/Cooling Tower Motor (Multi Speed) - 5 hp, 1-1/4 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 215T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863129
MFR #00589EP3PCT215V2F1-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,123.73/each for your price

Overview

Mfr description
00589EP3PCT215V2F1-W 5/1.25HP 1800/900 3

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/4 hp, 5 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    15.10 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    M
  • kW
    3.7 kW
  • Full Load Efficiency
    88.50 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:1 25/5.0, F#213/5T, RPM:900/1800, 200-208 V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    5 hp / 1-1/4 hp
  • Shaft Type
    Keyed
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Drive End Bearing
    6308 2RS
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.52 in
  • Type Of Bearing
    Double Sealed Ball
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    4.41 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    14.8 ft-lbs;20.066 N-m
  • UPC_NO
    7909018675176
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00589EP3PCT215V2F1-W
  • Additional Details
    Severe Duty;Double Impregnation Polyester;Ral 5009 202E (Iso 12944 - C4);Tropicalized Painting Complete (200H);Permatex Joints Seal
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6207 2RS
  • Torque
    14.8 lbs/ft, 20.066 N-m
  • Voltage
    208 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text