Motion
01089EP3QCT215VF1-W2

WEG ELECTRIC CORP
01089EP3QCT215VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 10 hp, 2-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 215T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04863139
MFR #01089EP3QCT215VF1-W2
Price$2,872.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01089EP3QCT215VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 10 hp, 2-1/2 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 215T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04863139
MFR #01089EP3QCT215VF1-W2

Mfr description
01089EP3QCT215VF1-W2 10/2.5HP 1800/900 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,872.82/each

Specifications

Dimensions

  • Drive End Bearing Size
    6308
  • Frame Size
    215T
  • Opposite Drive End Bearing Size
    6207
  • Overall Length C Dimension
    19.52 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    182.23 lbs

Details

  • Additional Details
    Severe Duty;Cooling Tower;High Efficiency;Foot-Mounted;Ic411 - Tefc;Cast Iron Frame;Double Impregnation Polyester;V'Ring Shaft Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description Keyword
    10 hp / 2-1/2 hp
  • Drive End Bearing
    6308 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.00 A
  • Full Load Efficiency
    88.50 %
  • Full Load Torque
    29.8 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    7.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    01089EP3QCT215VF1-W2
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    10 hp, 2-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 2RS
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • UPC_NO
    7909018678993
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)