Motion
02018AT3ECT256TF1-W2

WEG ELECTRIC CORP
02018AT3ECT256TF1-W2

Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 256T Frame, TEAO Enclosure, 50/60 Hz, Severe Duty
Mi Item #04863149
MFR #02018AT3ECT256TF1-W2
Price$3,987.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018AT3ECT256TF1-W2

Chiller/Cooling Tower Motor - 20 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 256T Frame, TEAO Enclosure, 50/60 Hz, Severe Duty
Mi Item #04863149
MFR #02018AT3ECT256TF1-W2

Mfr description
02018AT3ECT256TF1-W2 20HP 1800 3 60 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,987.92/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    24.95 in
  • Service Factor
    1.25
  • Weight
    373.11 lbs

Details

  • Description Keyword
    20 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    24.10 A
  • Full Load Efficiency
    93.00 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909158306572
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)