Motion
02589EP3HCT286V-W22

WEG ELECTRIC CORP
02589EP3HCT286V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 25 hp, 6-1/4 hp, 1800 rpm, 900 rpm, 3 ph, 575 V, 286T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863153
MFR #02589EP3HCT286V-W22
List Price$7,654.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02589EP3HCT286V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 25 hp, 6-1/4 hp, 1800 rpm, 900 rpm, 3 ph, 575 V, 286T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863153
MFR #02589EP3HCT286V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,654.99/each for your price

Overview

Mfr description
02589EP3HCT286V-W22 25/6.25HP 1800/900 3

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp, 6-1/4 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    23.50 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • kW
    18.5 kW;24.81 hp
  • Full Load Efficiency
    91.70 %
  • Volts @ Frequency
    575 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:6 25/25, F#284/6T, RPM:900/1800, 575V, TEFC
  • Assembly Box Mounting
    F2
  • Description Keyword
    25 hp / 6-1/4 hp
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Shaft Diameter
    1.8750 in
  • Drive End Bearing
    6311 2RS C3
  • Overall Length C Dimension
    27.93 in
  • Type Of Bearing
    Double Sealed Ball
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6211
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    4.41 lbs
  • Harmonization Code
    8501.52.8040
  • Full Load Torque
    73.8 ft-lbs;100.06 N-m
  • Hp
    25 hp;18.64 kW
  • UPC_NO
    7909018683508
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Catalog Number
    02589EP3HCT286V-W22
  • Additional Details
    Severe Duty;Cooling Tower;High Efficiency;Foot-Mounted;Double Impregnation Polyester;Tropicalized Painting;Cast Iron Frame;Cast Iron Fan Cover
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6211 2RS C3
  • Voltage
    575 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text