Motion
03018ET3ECT286TF1-W2

WEG ELECTRIC CORP
03018ET3ECT286TF1-W2

Chiller/Cooling Tower Motor - 30 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 286T Frame, TEFC Enclosure, 50/60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863155
MFR #03018ET3ECT286TF1-W2
Your Price$5,678.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
03018ET3ECT286TF1-W2

Chiller/Cooling Tower Motor - 30 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 286T Frame, TEFC Enclosure, 50/60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863155
MFR #03018ET3ECT286TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,678.81/each(List $6,814.57)

Overview

Mfr description
03018ET3ECT286TF1-W2 30HP 1800 3 60 208-

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    35.10 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • kW
    22 kW
  • Full Load Efficiency
    93.60 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:30, F#284/6T, RPM:1800, 230/460V, TEFC
  • Assembly Box Mounting
    F1
  • Description Keyword
    30 hp
  • Drive End Bearing
    6311 2RS C3
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    27.93 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6211
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    489.13 lbs
  • Harmonization Code
    8501.52.8040
  • Full Load Torque
    89 ft-lbs;120.67 N-m
  • Hp
    30 hp
  • UPC_NO
    7909018256580
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    03018ET3ECT286TF1-W2
  • Additional Details
    Severe Duty;Cooling Tower;Nema Premium Efficiency;Foot-Mounted;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Ral 5009 222E Painting
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6211 2RS C3
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text