Motion
10012ET3ECT444T-W22

WEG ELECTRIC CORP
10012ET3ECT444T-W22

Chiller/Cooling Tower Motor - 100 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 444/5T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
Mi Item #04863178
MFR #10012ET3ECT444T-W22
Price$31,345.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10012ET3ECT444T-W22

Chiller/Cooling Tower Motor - 100 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 444/5T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
Mi Item #04863178
MFR #10012ET3ECT444T-W22

Mfr description
10012ET3ECT444T-W22 100HP 1200 3 60 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31,345.53/each

Specifications

Dimensions

  • Drive End Bearing Size
    6319
  • Frame Size
    444/5T
  • Opposite Drive End Bearing Size
    6316
  • Overall Length C Dimension
    44.95 in
  • Service Factor
    1.25
  • Weight
    0.04 lbs

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Sae 4140 Carbon Steel Shaft;Tropicalized Painting;Wseal Nde Bearing Seal;Wseal De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1200 rpm
  • Description
    HP:100, F#444/5T, RPM:1200, 230/460V, TEFC
  • Description Keyword
    100 hp
  • Drive End Bearing
    6319 C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    242 A;121 A
  • Full Load Current
    121.00 A
  • Full Load Efficiency
    95.00 %
  • Full Load Torque
    442 ft-lbs
  • Harmonization Code
    8501.53.4080
  • Hp
    100 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    75 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10012ET3ECT444T-W22
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6316 C3
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
  • Type Of Bearing
    Ball
  • UPC_NO
    7909018508986
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)