Specifications
Dimensions
- Frame Size100L
- Overall Length C Dimension14.80 in
- Service Factor1.00
- Shaft Diameter28 mm
- Weight62.80 lbs
Details
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialAluminum
- Frequency Rating50/60 Hz
- Full Load Efficiency84.90 %
- Harmonization Code8501.52.4000
- Insulation ClassF
- IP Rating55
- kW2.20 kW
- Manufacturer Catalog
- Motor Phase3 ph
- Motor Supply Voltage220/240/380/415//460 V
- Mounting TypeFoot
- Product TypeIEC Frame Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm1800 rpm
- Volts @ Frequency220 V @ 50 Hz; 240 V @ 50 Hz; 380 V @ 50 Hz; 415 V @ 50 Hz; 460 V @ 60
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)