Motion
E00212EP3YAL112MF3

WEG ELECTRIC CORP
E00212EP3YAL112MF3

IEC Frame AC Motor - 2.20 kW, 1200 rpm, 3 ph, 380/415/660-690//460 V, 112M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04863182
MFR #E00212EP3YAL112MF3
Price$1,772.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00212EP3YAL112MF3

IEC Frame AC Motor - 2.20 kW, 1200 rpm, 3 ph, 380/415/660-690//460 V, 112M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04863182
MFR #E00212EP3YAL112MF3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,772.00/each

Specifications

Dimensions

  • Frame Size
    112M
  • Overall Length C Dimension
    15.47 in
  • Service Factor
    1.00
  • Shaft Diameter
    28 mm
  • Weight
    89.27 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    82.40 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    2.20 kW
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    380/415/660-690//460 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7894171454662
  • Volts @ Frequency
    380 V @ 50 Hz; 415 V @ 50 Hz; 660 V @ 50 Hz; 690 V @ 50 Hz; 460 V @ 60 Hz

Overview

Mfr description
E00212EP3YAL112MF3 2.2 1000 3 50 380-415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought