Motion
E00318EP3WAL100LF3

WEG ELECTRIC CORP
E00318EP3WAL100LF3

IEC Frame AC Motor - 3 kW, 1800 rpm, 3 ph, 220/240/380/415//460 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #04863184
MFR #E00318EP3WAL100LF3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
E00318EP3WAL100LF3

IEC Frame AC Motor - 3 kW, 1800 rpm, 3 ph, 220/240/380/415//460 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #04863184
MFR #E00318EP3WAL100LF3

Mfr description
E00318EP3WAL100LF3 3.0 1500 3 50 220-240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    100L
  • Overall Length C Dimension
    14.80 in
  • Service Factor
    1.00
  • Shaft Diameter
    28 mm
  • Weight
    73.90 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    86.00 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    3 kW
  • Manufacturer Catalog
  • Motor Horsepower
    4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    220/240/380/415//460 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    220 V @ 50 Hz; 240 V @ 50 Hz; 380 V @ 50 Hz; 415 V @ 50 Hz; 460 V @ 60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)