Motion
CFW110211T4ON1DBZ

WEG ELECTRIC CORP
CFW110211T4ON1DBZ

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 175 hp Normal Duty, Output Current 211 A Normal Duty, NEMA 1 Rating, Vector Control
MI ITEM #04863244
MFR #CFW110211T4ON1DBZ
Your Price$41,371.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110211T4ON1DBZ

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 175 hp Normal Duty, Output Current 211 A Normal Duty, NEMA 1 Rating, Vector Control
MI ITEM #04863244
MFR #CFW110211T4ON1DBZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41,371.94/each(List $51,714.93)

Overview

Mfr description
CFW110211T4ON1DBZ CFW11 175H 211A 3PH

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    175 hp
  • Output Current Normal Duty
    211 A
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1
  • Enclosure Rating
    NEMA 1
  • Weight
    220.72 lbs
  • UPC_NO
    7890355595633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text