Motion
00318AT3ECT182TF1-W2

WEG ELECTRIC CORP
00318AT3ECT182TF1-W2

Chiller/Cooling Tower Motor - 3 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 182T Frame, TEAO Enclosure, 50/60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863311
MFR #00318AT3ECT182TF1-W2
List Price$1,465.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318AT3ECT182TF1-W2

Chiller/Cooling Tower Motor - 3 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 182T Frame, TEAO Enclosure, 50/60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863311
MFR #00318AT3ECT182TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,465.74/each for your price

Overview

Mfr description
00318AT3ECT182TF1-W2 3HP 1800 3 60 208-

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Frame Size
    182T
  • Enclosure Type
    TEAO
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    3.88 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • kW
    2.2 kW
  • Full Load Amps
    8.65 to 8.02 A;4.01 A
  • Full Load Efficiency
    89.50 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:3, F#182T, RPM:1800, 208-230/460V, TEAO
  • Assembly Box Mounting
    F1
  • Description Keyword
    3 hp
  • Drive End Bearing
    6207 2RS
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    14.86 in
  • Drive End Bearing Size
    6207
  • Opposite Drive End Bearing Size
    6206
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    96.06 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    8.95 ft-lbs;12.13 N-m
  • Hp
    3 hp
  • UPC_NO
    7909018579979
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00318AT3ECT182TF1-W2
  • Additional Details
    Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Tropicalized Painting;Nema Premium Efficiency
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 2RS
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text