Motion
00518ET3ECT184TF1-W2

WEG ELECTRIC CORP
00518ET3ECT184TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 184T Frame, TEFC Enclosure, 50/60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04863314
MFR #00518ET3ECT184TF1-W2
Price$1,124.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ET3ECT184TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1800 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 184T Frame, TEFC Enclosure, 50/60 Hz, 1800 rpm Base, Severe Duty
Mi Item #04863314
MFR #00518ET3ECT184TF1-W2

Mfr description
00518ET3ECT184TF1-W2 5HP 1800 3 60 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.25
  • Shaft Diameter
    1.1250 in
  • Weight
    109.06 lbs

Details

  • Additional Details
    Inverter Duty Rated;Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:5, F#182/4T, RPM:1750, 230/460V, TEFC
  • Description Keyword
    5 hp
  • Drive End Bearing
    6207 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    13 A;6.49 A
  • Full Load Current
    6.45 A
  • Full Load Efficiency
    89.50 %
  • Full Load Torque
    15 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hp
    5 hp;3.7 kW
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    3.7 kW;5 hp
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00518ET3ECT184TF1-W2
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Design Code
    B
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 2RS
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    7909018258454
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)