Motion
00589EP3HCT184V-W22

WEG ELECTRIC CORP
00589EP3HCT184V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 5 hp, 1-1/4 hp, 1800 rpm, 900 rpm, 3 ph, 575 V, 184T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863317
MFR #00589EP3HCT184V-W22
Price$2,681.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00589EP3HCT184V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 5 hp, 1-1/4 hp, 1800 rpm, 900 rpm, 3 ph, 575 V, 184T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863317
MFR #00589EP3HCT184V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,681.70/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    15.86 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    4.41 lbs

Details

  • Additional Details
    Severe Duty;Cooling Tower;High Efficiency;Foot-Mounted;Cast Iron Frame;Double Impregnation Polyester;Tropicalized Painting;V'Ring Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1800 rpm
  • Description
    HP:1 25/5.0, F#182/4T, RPM:900/1800, 575V, TEFC
  • Description Keyword
    5 hp / 1-1/4 hp
  • Drive End Bearing
    6207 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    5.34 A
  • Full Load Current
    5.30 A
  • Full Load Efficiency
    87.50 %
  • Full Load Torque
    15 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    3.7 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00589EP3HCT184V-W22
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    1-1/4 hp, 5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 2RS
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Technical Specifications
  • Type Of Bearing
    Ball
  • UPC_NO
    7909018676098
  • Voltage
    575 V
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
00589EP3HCT184V-W22 5/1.25HP 1800/900 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought