Motion
01026EP3QCT284V-W22

WEG ELECTRIC CORP
01026EP3QCT284V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 10 hp, 2-1/2 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 284T Frame, TEFC Enclosure, 60 Hz, 600 rpm Base, Severe Duty
MI ITEM #04863320
MFR #01026EP3QCT284V-W22
List Price$5,500.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01026EP3QCT284V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 10 hp, 2-1/2 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 284T Frame, TEFC Enclosure, 60 Hz, 600 rpm Base, Severe Duty
MI ITEM #04863320
MFR #01026EP3QCT284V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,500.13/each for your price

Overview

Mfr description
01026EP3QCT284V-W22 10/2.5HP 1200/600 3

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp, 2-1/2 hp
  • Synchronous Rpm
    1200 rpm, 600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    284T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    600 rpm
  • Full Load Current
    12.20 A
  • Motor Orientation
    Horizontal;Vertical
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • kW
    1 84/7.5 kW;2 5/10 hp
  • Full Load Efficiency
    89.50 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Motor Poles
    12;6
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:2 5/10, F#284/6T, RPM:600/1200, 460V, TEFC
  • Assembly Box Mounting
    F2
  • Description Keyword
    10 hp / 2-1/2 hp
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Drive End Bearing
    6311 2RS C3
  • Shaft Diameter
    1.8750 in
  • Overall Length C Dimension
    24.95 in
  • Type Of Bearing
    Double Sealed Ball
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    452.60 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    22.4;44.5 ft-lbs
  • Hp
    2 5/10 hp;1 84/7.5 kW
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Catalog Number
    01026EP3QCT284V-W22
  • Additional Details
    Severe Duty;Cooling Tower;High Efficiency;Foot-Mounted;Double Impregnation Polyester;Tropicalized Painting;Permatex Joints Seal;Bearing Cap;1/2 Key Balancing Method;Nde Bearing Seal V'Ring;De Bearing Seal V'Ring
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6211 2RS C3
  • Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text