Motion
04089EP3QCT326VF1-W2

WEG ELECTRIC CORP
04089EP3QCT326VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 40 hp, 10 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 326T Frame, TEFC Enclosure, 60 Hz, 900 rpm, 1800 rpm Base, Severe Duty
Mi Item #04863332
MFR #04089EP3QCT326VF1-W2
Price$8,300.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04089EP3QCT326VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 40 hp, 10 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 326T Frame, TEFC Enclosure, 60 Hz, 900 rpm, 1800 rpm Base, Severe Duty
Mi Item #04863332
MFR #04089EP3QCT326VF1-W2

Mfr description
04089EP3QCT326VF1-W2 40/10HP 1800/900 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,300.96/each

Specifications

Dimensions

  • Frame Size
    326T
  • NEMA Frame Size
    324/6T
  • Overall Length C Dimension
    31.12 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    118 ft-lbs
  • Weight
    632.29 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    335 A
  • Base RPM
    1800 rpm, 900 rpm
  • Description Keyword
    40 hp / 10 hp
  • Duty Condition Type
    Severe Duty
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    335 A
  • Full Load Current
    47.90 A
  • Full Load Efficiency
    92.40 %
  • Group & Class
    F
  • Harmonization Code
    8501.52.8040
  • Horsepower
    40 hp
  • Hp
    40 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    30 kW
  • Manufacturer Catalog
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    10 hp, 40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8;4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Frame
    324/6T
  • Product Type
    Air Handling (HVAC) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • UPC_NO
    7909018682945
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)