Motion
10089EP3PCT444V-W22

WEG ELECTRIC CORP
10089EP3PCT444V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 100 hp, 25 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 444/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863337
MFR #10089EP3PCT444V-W22
List Price$29,894.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10089EP3PCT444V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 100 hp, 25 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 444/5T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863337
MFR #10089EP3PCT444V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,894.39/each for your price

Overview

Mfr description
10089EP3PCT444V-W22 100/25HP 1800/900 3

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    100 hp, 25 hp
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    444/5T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    274.00 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • kW
    75 kW;100 hp
  • Full Load Efficiency
    94.10 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Motor Poles
    4
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:25/100, F#444/5T, RPM:900/1800, 200-208 V, TEFC
  • Assembly Box Mounting
    F2
  • Description Keyword
    100 hp / 25 hp
  • Shaft Rotation
    Bidirectional
  • Drive End Bearing
    6319 C3
  • Overall Length C Dimension
    43.78 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6319
  • Opposite Drive End Bearing Size
    6316
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    0.04 lbs
  • Harmonization Code
    8501.52.8040
  • Full Load Torque
    294 ft-lbs
  • Hp
    100 hp;75 kW
  • UPC_NO
    7909018694030
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Catalog Number
    10089EP3PCT444V-W22
  • Additional Details
    Severe Duty;Cooling Tower;High Efficiency;Foot-Mounted;Cast Iron Frame;Constant Resin Flow Impregnation;Regreasing System At Drive End And Non-Drive End;Rubber Automatic Drain;Sae 4140 Carbon Steel Shaft;Double Grounding Lugs;Cast Iron Fan Cover;Complete Tropicalized Painting (200H);Permatex Joints Seal;Bearing Cap;Wseal Nde Bearing Seal;Wseal De Bearing Seal
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6316 C3
  • Voltage
    200 to 208 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text