Motion
10089EP3QCT444V-W22

WEG ELECTRIC CORP
10089EP3QCT444V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 100 hp, 25 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 444/5T Frame, TEFC Enclosure, 60 Hz, Severe Duty
Mi Item #04863338
MFR #10089EP3QCT444V-W22
Price$29,894.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
10089EP3QCT444V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 100 hp, 25 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 444/5T Frame, TEFC Enclosure, 60 Hz, Severe Duty
Mi Item #04863338
MFR #10089EP3QCT444V-W22

Mfr description
10089EP3QCT444V-W22 100/25HP 1800/900 3
  • Severe Duty;High Efficiency;TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,894.39/each

Specifications

Dimensions

  • Frame Size
    444/5T
  • Overall Length C Dimension
    43.78 in
  • Service Factor
    1.15
  • Weight
    2165.25 lbs

Details

  • Assembly Box Mounting
    F2
  • Description
    HP:25/100, F#444/5T, RPM:900/1800, 460V, TEFC
  • Description Keyword
    100 hp / 25 hp
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    119.00 A
  • Full Load Efficiency
    94.10 %
  • Harmonization Code
    8501.52.8040
  • Hp
    100 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    10089EP3QCT444V-W22
  • Model
    10089EP3QCT444V-W22
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    100 hp, 25 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Technical Specifications
  • UPC_NO
    7909018693552
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)