Motion
01012ET3ECT256TF1-W2

WEG ELECTRIC CORP
01012ET3ECT256TF1-W2

Chiller/Cooling Tower Motor - 10 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 256T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
Mi Item #04863341
MFR #01012ET3ECT256TF1-W2
Price$5,015.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01012ET3ECT256TF1-W2

Chiller/Cooling Tower Motor - 10 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 256T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
Mi Item #04863341
MFR #01012ET3ECT256TF1-W2

Mfr description
01012ET3ECT256TF1-W2 10HP 1200 3 60 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,015.21/each

Specifications

Dimensions

  • Frame Size
    256T
  • NEMA Frame Size
    254/6T
  • Overall Length C Dimension
    24.95 in
  • Service Factor
    1.25
  • Torque
    44.6 ft-lbs
  • Weight
    315.43 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    172 A;86.2 A
  • Base RPM
    1200 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Severe Duty
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    172 A;86.2 A
  • Full Load Current
    12.90 A
  • Full Load Efficiency
    91.00 %
  • Group & Class
    F
  • Harmonization Code
    8501.52.4000
  • Horsepower
    10 hp
  • Hp
    10 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    7.5 kW
  • Manufacturer Catalog
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Design Code
    B
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • NEMA Frame
    254/6T
  • Product Type
    Air Handling (HVAC) Motors
  • Standards
    NEMA MG-1
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    7909018268743
  • Voltage
    230 V, 380 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)