Motion
04012ET3ECT364T-W22

WEG ELECTRIC CORP
04012ET3ECT364T-W22

Chiller/Cooling Tower Motor - 40 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 364/5T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
Mi Item #04863358
MFR #04012ET3ECT364T-W22
Price$15,269.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
04012ET3ECT364T-W22

Chiller/Cooling Tower Motor - 40 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 364/5T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
Mi Item #04863358
MFR #04012ET3ECT364T-W22

Mfr description
04012ET3ECT364T-W22 40HP 1200 3 60 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,269.86/each

Specifications

Dimensions

  • Drive End Bearing Size
    6314
  • Frame Size
    364/5T
  • Opposite Drive End Bearing Size
    6314
  • Overall Length C Dimension
    34.25 in
  • Service Factor
    1.25
  • Weight
    1008.42 lbs

Details

  • Additional Details
    Severe Duty;Nema Premium Efficiency;Cast Iron Frame;Constant Resin Flow Impregnation;Tropicalized Painting;Wseal De Bearing Seal;Wseal Nde Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1200 rpm
  • Description
    HP:40, F#364/5T, RPM:1200, 230/460V, TEFC
  • Description Keyword
    40 hp
  • Drive End Bearing
    6314 2RS C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    46.50 A
  • Full Load Efficiency
    94.10 %
  • Full Load Torque
    178 ft-lbs;241.33 N-m
  • Harmonization Code
    8501.52.8040
  • Hp
    40 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • kW
    30 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    04012ET3ECT364T-W22
  • Model
    04012ET3ECT364T-W22
  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6314 2RS C3
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Product Type
    Air Handling (HVAC) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm
  • Technical Specifications
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7909018508177
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)