Motion
CWM150-22-30E21

WEG ELECTRIC CORP
CWM150-22-30E21

Contactor - 150 A, 2 Pole
MI ITEM #04863459
MFR #CWM150-22-30E21
Your Price$1,064.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CWM150-22-30E21

Contactor - 150 A, 2 Pole
MI ITEM #04863459
MFR #CWM150-22-30E21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,064.45/each(List $1,224.12)

Overview

Mfr description
CWM150-22-30E21 CNTCTR 125HP@460V 430-
  • Panel mountable or 35mm DIN Rail up to the CWM105 Series
  • Front and Side Mounting Auxiliary Contacts
  • Finger-Touch IP20 Protection
  • Wide Coil Voltage Protection AC or DC
  • Mirror Contacts for “Safety-Related” Applications
  • Mechanically linked Auxiliary Contacts

Specifications

  • Ampere Rating
    150 A
  • Product Type
    Contactors
  • Number Of Poles
    2
  • Coil Voltage
    430 - 500 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text