Motion
00289EP3PCT145VF1-W2

WEG ELECTRIC CORP
00289EP3PCT145VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 2 hp, 1/2 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 145T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863500
MFR #00289EP3PCT145VF1-W2
Price$1,693.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00289EP3PCT145VF1-W2

Chiller/Cooling Tower Motor (Multi Speed) - 2 hp, 1/2 hp, 1800 rpm, 900 rpm, 3 ph, 200 V, 145T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863500
MFR #00289EP3PCT145VF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,693.62/each

Specifications

Dimensions

  • Frame Size
    145T
  • Overall Length C Dimension
    13.35 in
  • Service Factor
    1.15
  • Weight
    4.41 lbs

Details

  • Additional Details
    Severe Duty;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester;Ral 5009 202E (Iso 12944 - C4);Tropicalized Painting Complete (200H)
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    HP:0 5/2.0, F#143/5T, RPM:900/1800, 200-208V, TEFC
  • Description Keyword
    2 hp / 1/2 hp
  • Drive End Bearing
    6205 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.40 A
  • Full Load Efficiency
    82.50 %
  • Full Load Torque
    6.05 ft-lbs;8.20 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    2 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • kW
    1.5 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00289EP3PCT145VF1-W2
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    1/2 hp, 2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6204 2RS
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Clockwise;Counterclockwise
  • Standards
    ISO 12944 - C4, NEMA
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7909018675657
  • Voltage
    208 V
  • Volts @ Frequency
    200 V @ 60 Hz

Overview

Mfr description
00289EP3PCT145VF1-W2 2/.5HP 1800/900 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought