Motion
00326EP3QCT215V-W22

WEG ELECTRIC CORP
00326EP3QCT215V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 3 hp, 3/4 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 215T Frame, TEFC Enclosure, 60 Hz, 600 rpm Base, Severe Duty
MI ITEM #04863501
MFR #00326EP3QCT215V-W22
List Price$3,873.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00326EP3QCT215V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 3 hp, 3/4 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 215T Frame, TEFC Enclosure, 60 Hz, 600 rpm Base, Severe Duty
MI ITEM #04863501
MFR #00326EP3QCT215V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,873.98/each for your price

Overview

Mfr description
00326EP3QCT215V-W22 3/.75HP 1200/600 3

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp, 3/4 hp
  • Synchronous Rpm
    1200 rpm, 600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    600 rpm
  • Full Load Current
    4.11 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • kW
    2.2 kW
  • Full Load Efficiency
    84.00 %
  • Volts @ Frequency
    460 V @ 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Description Keyword
    3 hp / 3/4 hp
  • Drive End Bearing
    6308 2RS
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.52 in
  • Type Of Bearing
    Ball
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    178.23 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    13.6 ft-lbs;18.44 N-m
  • Hp
    3 hp
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Catalog Number
    00326EP3QCT215V-W22
  • Additional Details
    Severe Duty;Cooling Tower;High Efficiency;Double Impregnation Polyester;Tropicalized Painting;Cast Iron Frame;V-Ring Shaft Slinger
  • Mounting Type
    Foot
  • Number Of Speeds
    2
  • Opposite Drive End Bearing
    6207 2RS
  • Voltage
    460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text