Motion
00389EP3QCT182V-W22

WEG ELECTRIC CORP
00389EP3QCT182V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 3 hp, 3/4 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863503
MFR #00389EP3QCT182V-W22
Price$2,495.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00389EP3QCT182V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 3 hp, 3/4 hp, 1800 rpm, 900 rpm, 3 ph, 460 V, 182T Frame, TEFC Enclosure, 60 Hz, 1800 rpm Base, Severe Duty
MI ITEM #04863503
MFR #00389EP3QCT182V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,495.76/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    182T
  • Opposite Drive End Bearing Size
    6206
  • Overall Length C Dimension
    14.86 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    96.89 lbs

Details

  • Additional Details
    Severe Duty;Double Impregnation Polyester;Tropicalized Painting;Cast Iron Frame;V-Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F2
  • Base RPM
    1800 rpm
  • Description
    HP:0 75/3.0, F#182T, RPM:900/1800, 460V, TEFC
  • Description Keyword
    3 hp / 3/4 hp
  • Drive End Bearing
    6207 2RS
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.99 A
  • Full Load Current
    3.99 A
  • Full Load Efficiency
    87.50 %
  • Full Load Torque
    8.98 ft-lbs
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • kW
    2.2 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00389EP3QCT182V-W22
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    3 hp, 3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6206 2RS
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm, 900 rpm
  • Technical Specifications
  • Type Of Bearing
    Double Sealed Ball
  • UPC_NO
    7909018676180
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz

Overview

Mfr description
00389EP3QCT182V-W22 3/.75HP 1800/900 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought