Motion
00312ET3ECT213T-W22

WEG ELECTRIC CORP
00312ET3ECT213T-W22

Chiller/Cooling Tower Motor - 3 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 213T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04863525
MFR #00312ET3ECT213T-W22
List Price$2,422.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00312ET3ECT213T-W22

Chiller/Cooling Tower Motor - 3 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 213T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04863525
MFR #00312ET3ECT213T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,422.84/each for your price

Overview

Mfr description
00312ET3ECT213T-W22 3HP 1200 3 60 208-

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Frame Size
    213T
  • Enclosure Type
    TEFC
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    4.41 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • kW
    2.2 kW
  • Full Load Efficiency
    89.50 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Description
    HP:3, F#213T, RPM:1200, 230/460//380 V, TEFC
  • Assembly Box Mounting
    F2
  • Description Keyword
    3 hp
  • Drive End Bearing
    6308 2RS
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    18.02 in
  • Type Of Bearing
    Ball
  • Drive End Bearing Size
    6308
  • Opposite Drive End Bearing Size
    6207
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    160.90 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    13.4 ft-lbs;18.168 N-m
  • UPC_NO
    7909018258393
  • Manufacturer Catalog
  • Technical Specifications
  • Manufacturer Catalog Number
    00312ET3ECT213T-W22
  • Additional Details
    Severe Duty;Nema Premium Efficiency;Cooling Tower;Foot-Mounted;Ic411 - Tefc;Double Impregnation Polyester;Rubber Automatic Drain;Ral 5009 202E (Iso 12944 - C4);Permatex Joints Seal;V'Ring Nde Bearing Seal;V'Ring De Bearing Seal
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 2RS
  • Voltage
    230 V, 380 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text