Motion
00512ET3ECT215TF1-W2

WEG ELECTRIC CORP
00512ET3ECT215TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 215T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04863530
MFR #00512ET3ECT215TF1-W2
Your Price$2,304.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00512ET3ECT215TF1-W2

Chiller/Cooling Tower Motor - 5 hp, 1200 rpm, 3 ph, 190 V, 380 V, 208-230 V, 460 V, 215T Frame, TEFC Enclosure, 50/60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04863530
MFR #00512ET3ECT215TF1-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,304.63/each(List $2,765.56)

Overview

Mfr description
00512ET3ECT215TF1-W2 5HP 1200 3 60 208-

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    190 V, 208-230 V, 380 V, 460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Severe Duty
  • Base RPM
    1200 rpm
  • Full Load Current
    6.83 A
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • kW
    3.7 kW
  • Full Load Amps
    13.7 A;6.83 A
  • Full Load Efficiency
    89.50 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Motor Poles
    6
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    F1
  • Description Keyword
    5 hp
  • Drive End Bearing
    6308 2RS
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    19.52 in
  • Type Of Bearing
    Ball
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Standards Met
    CE, CSA, UL
  • Weight
    184.64 lbs
  • Harmonization Code
    8501.52.4000
  • Full Load Torque
    22.4 ft-lbs;30.37 N-m
  • Hp
    5 hp
  • UPC_NO
    7909018508153
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    00512ET3ECT215TF1-W2
  • Additional Details
    Severe Duty;Cooling Tower;Nema Premium Efficiency;Cast Iron Frame;V'Ring Shaft Seal
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6207 2RS
  • Voltage
    230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text