Motion
02026EP3QCT324V-W22

WEG ELECTRIC CORP
02026EP3QCT324V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 20 hp, 5 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04863703
MFR #02026EP3QCT324V-W22
Price$7,476.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02026EP3QCT324V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 20 hp, 5 hp, 1200 rpm, 600 rpm, 3 ph, 460 V, 324T Frame, TEFC Enclosure, 60 Hz, 1200 rpm Base, Severe Duty
MI ITEM #04863703
MFR #02026EP3QCT324V-W22

Mfr description
02026EP3QCT324V-W22 20/5HP 1200/600 3 60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,476.32/each

Specifications

Dimensions

  • Frame Size
    324T
  • Overall Length C Dimension
    29.62 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    88.7 lbs/ft, 120.26 N-m
  • Weight
    535.77 lbs

Details

  • Additional Details
    Severe Duty;Class F Insulation;Cast Iron Frame;V-Ring Shaft Slinger;Double Impregnation Polyester
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Right Side
  • Base RPM
    1200 rpm
  • Description
    HP:5 0/20, F#324/6T, RPM:600/1200, 460V, TEFC
  • Description Keyword
    20 hp / 5 hp
  • Drive End Bearing
    6312 2RS C3
  • Duty Condition Type
    Severe Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    24.80 A
  • Full Load Efficiency
    90.20 %
  • Full Load Torque
    88.7 ft-lbs;120.26 N-m
  • Harmonization Code
    8501.52.8040
  • Hp
    20 hp
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • kW
    15 kW
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02026EP3QCT324V-W22
  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Horsepower
    20 hp, 5 hp
  • Motor Orientation
    Horizontal;Vertical
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6212 2RS C3
  • Opposite Drive End Bearing Type
    Double Sealed Ball (2RS)
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1200 rpm, 600 rpm
  • Technical Specifications
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    460 V
  • Volts @ Frequency
    460 V @ 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)