Motion
02089EP3PCT256V-W22

WEG ELECTRIC CORP
02089EP3PCT256V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 20 hp / 5 hp, 1800 rpm / 900 rpm, 3 ph, 200 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04863705
MFR #02089EP3PCT256V-W22
List Price$5,328.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02089EP3PCT256V-W22

Chiller/Cooling Tower Motor (Multi Speed) - 20 hp / 5 hp, 1800 rpm / 900 rpm, 3 ph, 200 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04863705
MFR #02089EP3PCT256V-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,328.79/each for your price

Overview

Mfr description
02089EP3PCT256V-W22 20/5HP 1800/900 3 60

Specifications

  • Motor Category
    Chiller/Cooling Tower Motor (Multi Speed)
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp / 5 hp
  • Synchronous Rpm
    1800 rpm / 900 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    256T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Severe Duty
  • Full Load Current
    60.00 A
  • Full Load Efficiency
    90.20 %
  • Volts @ Frequency
    200 V @ 60 Hz
  • Description Keyword
    20 hp / 5 hp
  • Overall Length C Dimension
    24.95 in
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Service Factor
    1.15
  • Standards Met
    CE, CSA, UL
  • Weight
    4.41 lbs
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    7909018677187
  • Manufacturer Catalog
  • Technical Specifications
  • Mounting Type
    Foot
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text