Motion
15018ET3G445TSDF2-W2

WEG ELECTRIC CORP
15018ET3G445TSDF2-W2

General Purpose Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 445TSD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, D-Flange / Foot Mount, Continuous Duty
Mi Item #04863772
MFR #15018ET3G445TSDF2-W2
Price$33,425.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
15018ET3G445TSDF2-W2

General Purpose Motor - 150 hp, 1800 rpm, 3 ph, 460 V, 445TSD Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, D-Flange / Foot Mount, Continuous Duty
Mi Item #04863772
MFR #15018ET3G445TSDF2-W2

Mfr description
15018ET3G445TSDF2-W2 150HP 4P 445TSD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,425.62/each

Specifications

Dimensions

  • Frame Size
    445TSD
  • Weight
    2048.23 lbs

Details

  • Description Keyword
    150 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.53.4080
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    D-Flange / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7891327756038
  • Volts @ Frequency
    460 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)