Motion
CFW110142T4ON1Z

WEG ELECTRIC CORP
CFW110142T4ON1Z

CFW110142T4ON1Z Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 100 hp Normal Duty, NEMA 1 Rating
MI ITEM #04863832
MFR #CFW110142T4ON1Z
Price$13,440.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110142T4ON1Z

CFW110142T4ON1Z Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200-240 V ac, 380/480 V ac, 100 hp Normal Duty, NEMA 1 Rating
MI ITEM #04863832
MFR #CFW110142T4ON1Z

Mfr description
CFW110142T4ON1Z CFW11 100HP 142A 3PH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,440.36/each

Specifications

Dimensions

  • Weight
    209.03 lbs

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Horsepower Rating Normal Duty
    100 hp
  • Number Of Input Phases
    1 ph / 3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    7890355593691

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)