Motion
CFW110211T4ON1Z

WEG ELECTRIC CORP
CFW110211T4ON1Z

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, Output Current 211 A Normal Duty, NEMA 1 Rating, Vector Control
MI ITEM #04863834
MFR #CFW110211T4ON1Z
Your Price$32,154.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110211T4ON1Z

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, Output Current 211 A Normal Duty, NEMA 1 Rating, Vector Control
MI ITEM #04863834
MFR #CFW110211T4ON1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32,154.36/each(List $40,192.95)

Overview

Mfr description
CFW110211T4ON1Z CFW11 175HP 211A 3PH

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Output Current Normal Duty
    211 A
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1
  • Enclosure Rating
    NEMA 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text