Motion
CWM95-00-30V18

WEG ELECTRIC CORP
CWM95-00-30V18

Contactor - 95 A
MI ITEM #04863864
MFR #CWM95-00-30V18
Your Price$387.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CWM95-00-30V18

Contactor - 95 A
MI ITEM #04863864
MFR #CWM95-00-30V18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$387.87/each(List $465.43)

Overview

Mfr description
CWM95-00-30V18 CNTCTR 60HP@460V 120V60HZ
  • Panel mountable or 35mm DIN Rail up to the CWM105 Series
  • Front and Side Mounting Auxiliary Contacts
  • Finger-Touch IP20 Protection
  • Wide Coil Voltage Protection AC or DC
  • Mirror Contacts for “Safety-Related” Applications
  • Mechanically linked Auxiliary Contacts

Specifications

  • Ampere Rating
    95 A
  • Product Type
    Contactors
  • Coil Voltage
    110 V / 120 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text