1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEG ELECTRIC CORP
CWM25-00-30V47
Contactor - 25 A
MI ITEM #
04863867
MFR #
CWM25-00-30V47
Price
$100.20
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
WEG ELECTRIC CORP CWM25-00-30V47
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEG ELECTRIC CORP
CWM25-00-30V47
Contactor - 25 A
MI ITEM #
04863867
MFR #
CWM25-00-30V47
Mfr description
CWM25-00-30V47 CNTCTR 15HP@460V 480V60HZ
Panel mountable or 35mm DIN Rail up to the CWM105 Series
Front and Side Mounting Auxiliary Contacts
Finger-Touch IP20 Protection
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$100
.20
/each
Add to Cart
Specifications
Details
Ampere Rating
25 A
Coil Voltage
400 - 415 V / 480 V
Frequency
50 Hz / 60 Hz
Product Type
Contactors
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items