Motion
CWM25-11-30V47

WEG ELECTRIC CORP
CWM25-11-30V47

Contactor - 25 A
MI ITEM #04863868
MFR #CWM25-11-30V47
List Price$175.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CWM25-11-30V47

Contactor - 25 A
MI ITEM #04863868
MFR #CWM25-11-30V47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.97/each for your price

Overview

Mfr description
CWM25-11-30V47 CNTCTR 15HP@460V 480V60HZ
  • Panel mountable or 35mm DIN Rail up to the CWM105 Series
  • Front and Side Mounting Auxiliary Contacts
  • Finger-Touch IP20 Protection
  • Wide Coil Voltage Protection AC or DC
  • Mirror Contacts for “Safety-Related” Applications
  • Mechanically linked Auxiliary Contacts

Specifications

  • Ampere Rating
    25 A
  • Product Type
    Contactors
  • Coil Voltage
    400 - 415 V / 480 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text