Motion
CWM32-11-30V24

WEG ELECTRIC CORP
CWM32-11-30V24

Contactor - 32 A
MI ITEM #04863948
MFR #CWM32-11-30V24
Your Price$177.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CWM32-11-30V24

Contactor - 32 A
MI ITEM #04863948
MFR #CWM32-11-30V24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$177.41/each(List $204.02)

Overview

Mfr description
CWM32-11-30V24 CNTCTR 20HP@460V 208-240V
  • Panel mountable or 35mm DIN Rail up to the CWM105 Series
  • Front and Side Mounting Auxiliary Contacts
  • Finger-Touch IP20 Protection
  • Wide Coil Voltage Protection AC or DC
  • Mirror Contacts for “Safety-Related” Applications
  • Mechanically linked Auxiliary Contacts

Specifications

  • Ampere Rating
    32 A
  • Product Type
    Contactors
  • Coil Voltage
    180 - 208 V / 208 - 240 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text