Motion
00136EP3WAL80

WEG ELECTRIC CORP
00136EP3WAL80

IEC Frame AC Motor - 1.10 kW, 3600 rpm, 3 ph, 220/240/380/415//460 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #04864020
MFR #00136EP3WAL80
Price$674.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00136EP3WAL80

IEC Frame AC Motor - 1.10 kW, 3600 rpm, 3 ph, 220/240/380/415//460 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
Mi Item #04864020
MFR #00136EP3WAL80

Mfr description
00136EP3WAL80 1.1KW 3600 3 60//50 460//
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$674.53/each

Specifications

Dimensions

  • Frame Size
    80
  • Overall Length C Dimension
    10.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    19 mm
  • Weight
    28.81 lbs

Details

  • Applications
    WYE/Delta Start Motor
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    2.07 A
  • Full Load Efficiency
    82.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    1.10 kW
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    220/240/380/415//460 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909018694894
  • Volts @ Frequency
    220 V @ 50 Hz; 240 V @ 50 Hz; 380 V @ 50 Hz; 415 V @ 50 Hz; 460 V @ 60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)