Motion
05018EG3E326T-W22

WEG ELECTRIC CORP
05018EG3E326T-W22

General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 326T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04864159
MFR #05018EG3E326T-W22
Your Price$8,522.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
05018EG3E326T-W22

General Purpose Motor - 50 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 326T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04864159
MFR #05018EG3E326T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,522.76/each(List $10,227.31)

Overview

Mfr description
05018EG3E326T-W22 50HP 1800 208-230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    50 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    326T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    60.10 A
  • Full Load Efficiency
    95.40 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    50 hp
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    31.12 in
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    662.49 lbs
  • Applications
    Agitators, Blowers, Conveyors, Fans, Food, Mixers, Pumps, Rollout Tables
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    7891327743496
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text