Motion
07512ST3HIERB405T-W2

WEG ELECTRIC CORP
07512ST3HIERB405T-W2

Severe Duty - IEEE 841 Motor - 75 hp, 1200 rpm, 3 ph, 575 V, 405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04864346
MFR #07512ST3HIERB405T-W2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
07512ST3HIERB405T-W2

Severe Duty - IEEE 841 Motor - 75 hp, 1200 rpm, 3 ph, 575 V, 405T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Severe Duty
MI ITEM #04864346
MFR #07512ST3HIERB405T-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    405T
  • Service Factor
    1.25
  • Weight
    1478 lbs

Details

  • Description Keyword
    75 hp
  • Duty Condition Type
    Severe Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55/56
  • Manufacturer Catalog
  • Motor Category
    IEEE 841 Motor
  • Motor Horsepower
    75 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot
  • Product Type
    Severe Duty Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1200 rpm
  • Volts @ Frequency
    575 V @ 60 Hz

Overview

Mfr description
07512ST3HIERB405T-W2 75HP 1200 3 60 575V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought