Specifications
Dimensions
- Frame Size213TC
- Overall Length C Dimension18.02 in
- Service Factor1.15
- Weight147 lbs
Details
- Description Keyword7-1/2 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Full Load Current14.90 A
- Full Load Efficiency86.00 %
- Harmonization Code8501.40.6040
- Insulation ClassB
- IP Rating55
- Manufacturer Catalog
- Motor Horsepower7-1/2 hp
- Motor Phase1 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face / Foot
- Product TypeGeneral Purpose Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm3600 rpm
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Overview
Mfr description
00736ES1E213TC 7.5HP 3600 1 60 208-230/