Motion
00158NT3FVD145TC-W22

WEG ELECTRIC CORP
00158NT3FVD145TC-W22

Vector Drive Motor - 1-1/2 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, C-Face / Foot Mount, Vector Duty
MI ITEM #04864533
MFR #00158NT3FVD145TC-W22
Your Price$1,117.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00158NT3FVD145TC-W22

Vector Drive Motor - 1-1/2 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, C-Face / Foot Mount, Vector Duty
MI ITEM #04864533
MFR #00158NT3FVD145TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,117.61/each(List $1,285.25)

Overview

Mfr description
00158NT3FVD145TC-W22 1.5HP 1800RPM 230/

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Vector Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Current
    1.98 A
  • Full Load Efficiency
    86.50 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Overall Length C Dimension
    14.68 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    58.15 lbs
  • Manufacturer Catalog
  • UPC_NO
    7909158539581
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text