Motion
00718NT3FVD213TC-W22

WEG ELECTRIC CORP
00718NT3FVD213TC-W22

Vector Drive Motor - 7-1/2 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 213TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, C-Face / Foot Mount, Vector Duty
MI ITEM #04864534
MFR #00718NT3FVD213TC-W22
Your Price$2,739.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718NT3FVD213TC-W22

Vector Drive Motor - 7-1/2 hp, 1800 rpm, 3 ph, 190/380//230/460 V, 213TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, C-Face / Foot Mount, Vector Duty
MI ITEM #04864534
MFR #00718NT3FVD213TC-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,739.14/each(List $3,286.97)

Overview

Mfr description
00718NT3FVD213TC-W22 7.5HP 1800RPM 230/

Specifications

  • Motor Category
    Vector Drive Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    213TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Vector Duty
  • Mounting Type
    C-Face / Foot
  • Full Load Efficiency
    91.70 %
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    7-1/2 hp
  • Overall Length C Dimension
    18.54 in
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Weight
    178.31 lbs
  • Manufacturer Catalog
  • UPC_NO
    7909158539567
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text