Motion
CFW110017T4ON1Z

WEG ELECTRIC CORP
CFW110017T4ON1Z

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 10 hp Normal Duty, NEMA 1 Rating, Vector Control
Mi Item #04864593
MFR #CFW110017T4ON1Z
Price$2,176.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110017T4ON1Z

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 10 hp Normal Duty, NEMA 1 Rating, Vector Control
Mi Item #04864593
MFR #CFW110017T4ON1Z

Mfr description
CFW110017T4ON1Z CFW11 10HP 17A 3PH 380-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,176.26/each

Specifications

Dimensions

  • Weight
    24.26 lbs

Details

  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    NEMA 1
  • Enclosure Type
    NEMA 1
  • Horsepower Rating Normal Duty
    10 hp
  • Number Of Input Phases
    1 ph / 3 ph
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    7894171078479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)