Motion
CFW110058T4ON1Z

WEG ELECTRIC CORP
CFW110058T4ON1Z

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 40 hp Normal Duty, Output Current 58.5 A Normal Duty, NEMA 1 Rating, Vector Control
MI ITEM #04864597
MFR #CFW110058T4ON1Z
Your Price$10,156.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110058T4ON1Z

Variable Frequency Drive - Input Phase 1, 3, Supply Voltage 200 to 240 V ac, 380 to 480 V ac, 40 hp Normal Duty, Output Current 58.5 A Normal Duty, NEMA 1 Rating, Vector Control
MI ITEM #04864597
MFR #CFW110058T4ON1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,156.18/each(List $12,695.22)

Overview

Mfr description
CFW110058T4ON1Z CFW11 40HP 58A 3PH 380-

Specifications

  • Number Of Input Phases
    1 ph / 3 ph
  • Drive Supply Voltage
    380/480 V ac
  • Horsepower Rating Normal Duty
    40 hp
  • Output Current Normal Duty
    58.5 A
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1
  • Enclosure Rating
    NEMA 1
  • Weight
    52.70 lbs
  • UPC_NO
    7894171078523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text