Motion
00718OS1CCD215T

WEG ELECTRIC CORP
00718OS1CCD215T

General Purpose Motor - 7-1/2 hp, 1800 rpm, 1 ph, 208-230 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04864640
MFR #00718OS1CCD215T
Price$1,223.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718OS1CCD215T

General Purpose Motor - 7-1/2 hp, 1800 rpm, 1 ph, 208-230 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04864640
MFR #00718OS1CCD215T

Mfr description
00718OS1CCD215T 7.5HP 1800RPM 208-230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,223.00/each

Specifications

Dimensions

  • Frame Size
    215T
  • Overall Length C Dimension
    19.66 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    128.11 lbs

Details

  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    31.30 A
  • Full Load Efficiency
    84.50 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    B
  • IP Rating
    23
  • Manufacturer Catalog
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7890355447345
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)