Motion
CWM32-00-30C40

WEG ELECTRIC CORP
CWM32-00-30C40

Contactor - 32 A, 3 Pole
MI ITEM #04864657
MFR #CWM32-00-30C40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CWM32-00-30C40

Contactor - 32 A, 3 Pole
MI ITEM #04864657
MFR #CWM32-00-30C40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CWM32-00-30C40 CNTCTR 20HP@460V 110-130
  • Panel mountable or 35mm DIN Rail up to the CWM105 Series
  • Front and Side Mounting Auxiliary Contacts
  • Finger-Touch IP20 Protection
  • Wide Coil Voltage Protection AC or DC
  • Mirror Contacts for “Safety-Related” Applications
  • Mechanically linked Auxiliary Contacts

Specifications

  • Ampere Rating
    32 A
  • Product Type
    Contactors
  • Number Of Poles
    3
  • Coil Voltage
    110 - 130 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text