Specifications
Dimensions
- Frame Size143TC
- Service Factor1.15
- Weight65 lbs
Details
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Harmonization Code8501.40.6040
- Insulation ClassF
- IP Rating55
- Manufacturer Catalog
- Motor Horsepower1 hp
- Motor Phase1 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face / Footless
- Product TypeGeneral Purpose Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm1800 rpm
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Overview
Mfr description
00118ES1ER143TC 1HP 1800 1 60 208-230/