Specifications
Dimensions
- Frame Size184TC
- Service Factor1.15
- Weight133 lbs
Details
- Description Keyword3 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frame MaterialCast Iron
- Frequency Rating60 Hz
- Harmonization Code8501.40.6040
- Insulation ClassF
- IP Rating55
- Manufacturer Catalog
- Motor CategoryGeneral Purpose Motor
- Motor Horsepower3 hp
- Motor Phase1 ph
- Motor Supply Voltage208-230/460 V
- Mounting TypeC-Face / Footless
- Product TypeGeneral Purpose Motors
- Standards MetUL, CSA, CE
- Synchronous Rpm1800 rpm
- UPC_NO7909158916023
- Volts @ Frequency208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)