Overview
Mfr description
06012OT3E404JP 60HP 1200 3 60 208-230/
Specifications
- Motor CategoryClose Coupled Pump Motor
- Motor Phase3 ph
- Motor Horsepower60 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage190/380//208-230/460 V
- Frame Size404/5JP
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating50/60 Hz
- Duty Condition TypeContinuous Duty
- Full Load Efficiency94.50 %
- Volts @ Frequency190 V @ 50 Hz; 380 V @ 50 Hz; 208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
- Standards MetUL, CSA, CE
- Overall Length C Dimension35.26 in
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- IP Rating23
- Harmonization Code8501.52.8040
- Weight1007 lbs
- Manufacturer Catalog
- Description Keyword60 hp
- Mounting TypeC-Face / Foot Mounted
- Product TypePump Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data