Motion
01136ET3P160M-W22

WEG ELECTRIC CORP
01136ET3P160M-W22

IEC Frame AC Motor - 11 kW, 3600 rpm, 3 ph, 200 V, 160M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04865263
MFR #01136ET3P160M-W22
Price$3,832.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01136ET3P160M-W22

IEC Frame AC Motor - 11 kW, 3600 rpm, 3 ph, 200 V, 160M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
Mi Item #04865263
MFR #01136ET3P160M-W22

Mfr description
01136ET3P160M-W22 11KW 3600 3 200V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,832.04/each

Specifications

Dimensions

  • Frame Size
    160M
  • Overall Length C Dimension
    23.54 in
  • Service Factor
    1.25
  • Shaft Diameter
    42 mm
  • Weight
    298.40 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    11 kW
  • Manufacturer Catalog
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    200 V
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors
  • Standards Met
    UL, CSA, CE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909018428789
  • Volts @ Frequency
    200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)